Motion
9023-PORT-CF-16-24

BRENNAN INDUSTRIES INC
9023-PORT-CF-16-24

16MBSPP CF-24FBSPP STRAIGHT. PORT
MI ITEM #07968535
MFR #9023-PORT-CF-16-24
Price$111.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-CF-16-24

16MBSPP CF-24FBSPP STRAIGHT. PORT
MI ITEM #07968535
MFR #9023-PORT-CF-16-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.81/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/2 in
  • End 2 Size
    1 in, 1-1/2 in
  • Hex Body
    60.0
  • Overall Length
    59.0
  • Thread Depth
    20.0
  • Thread Size 2
    1-1/2-11

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/2-11, G - 1-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/2-11, G - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    9023_PORT_CF

Overview

Mfr description
16MBSPP CF-24FBSPP STRAIGHT. PORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought