Motion
D7400-L22-08-CF-SS

BRENNAN INDUSTRIES INC
D7400-L22-08-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968579
MFR #D7400-L22-08-CF-SS
List Price$119.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L22-08-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968579
MFR #D7400-L22-08-CF-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.32/each for your price

Overview

Mfr description
L22MBT-08MBSPP CF STRAIGHT STNLS

Specifications

  • Thread Size 2
    1/2-14
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    48.5
  • Hex Body
    32.0
  • Series
    D7400_CF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text