Motion
D2700-LN-S10-S10-SS

BRENNAN INDUSTRIES INC
D2700-LN-S10-S10-SS

Compression Elbow & Straight - Bulkhead, Stainless Steel
Mi Item #07968588
MFR #D2700-LN-S10-S10-SS
Price$114.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-LN-S10-S10-SS

Compression Elbow & Straight - Bulkhead, Stainless Steel
Mi Item #07968588
MFR #D2700-LN-S10-S10-SS

Mfr description
S10MBT-S10MBT BULKHEAD STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.50/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Hex Size
    24 mm
  • Overall Length
    31.0
  • Thread Size 2
    HEAVY 10MM TUBE OD
  • Tube Size
    10 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube Bulkhead, With Lock Nut
  • Connection Type
    DIN 2353 Flareless Tube Bulkhead Union With Lock Nut
  • Description Keyword
    Bulkhead
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M18 x 1.5
  • End 2 Style
    DIN Tube
  • End 2 Thread
    M18 x 1.5
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2700-LN-S10-S10-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    800 bar, 11603 psi
  • Shape
    STRAIGHT
  • Type
    Tube Bulkhead Union With Lock Nut
  • Working Pressure
    11603 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)