Overview
Mfr description
S30FMS-S20FMS STRAIGHT
Specifications
- Thread Size 2M30X2.0
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length58.0
- SeriesD6565_REDUCER
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data