Specifications
Dimensions
- Hex Body12.0
- Overall Length27.0
- Thread Size 2LIGHT 06MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- SeriesD6600_SP
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)