Overview
Mfr description
S25MBT-S25MBT BULKHEAD WELD CONNECTOR
Specifications
- Thread Size 2HEAVY 25MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length122.0
- Hex Body45.0
- SeriesD2700_WC
- PlatingUNPLATED BODY/ZINC NICKEL NUTS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data