Motion
D6565-S38-S38
FEMALE METRIC SWIVEL DIN 24DEG
Mi Item #07968608
MFR #D6565-S38-S38
Price$107.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL DIN 24DEG
Mi Item #07968608
MFR #D6565-S38-S38

Mfr description
S38FMS-S38FMS STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.45/each

Specifications

Dimensions

  • Overall Length
    61.0
  • Thread Size 2
    M52X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6565_EQUAL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)