Motion
D7505-L15-08-ED-SS

BRENNAN INDUSTRIES INC
D7505-L15-08-ED-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07968616
MFR #D7505-L15-08-ED-SS
Price$123.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7505-L15-08-ED-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07968616
MFR #D7505-L15-08-ED-SS

Mfr description
L15MBT-08MBSPP ED STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.78/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    48.0
  • Thread Size 2
    1/2-14

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D7505_ED
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)