Overview
Mfr description
S14MBT-12MBSPP ED STRAIGHT STNLS
Specifications
- Thread Size 23/4-14
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length55.0
- Hex Body32.0
- SeriesD7400_ED
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data