Overview
Mfr description
S16MBT-S16MBT-S08MBT TEE W/O NUT &
Specifications
- Thread Size 2M24X1.5
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length33.0
- Hex Body24.0
- SeriesD2603_REDUCER_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data