Overview
Mfr description
L35MBT-42FM STRT W/O TUBE NUT & SLEEVE
Specifications
- Thread Size 2M42X2.0
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length51.0
- Hex Body55.0
- SeriesD8405_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data