Overview
Mfr description
20MBSPP ED HOLLOW HEX PLUG. ED CPTV
Specifications
- Adapter TypePlug
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size1-1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 ThreadG - 1-1/4-11
- End 2 StyleNon Applicable
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9522
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data