Overview
Mfr description
L28MBT-L28MBT-L28FMS TEE W/O NUT &
Specifications
- Thread Size 2M36X2.0
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length38.0
- Hex Body36.0
- SeriesD6600_X
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data