Overview
Mfr description
S20MBT-S20MBT-S20FMSP BRANCH TEE
Specifications
- Thread Size 2HEAVY 20MM TUBE OD
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length49.0
- Hex Body27.0
- SeriesD6600_SP
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data