Specifications
Dimensions
- Hex Body27.0
- Overall Length55.5
- Thread Size 2M24X1.5
Details
- ManufacturerName (description attribute)Brennan
- SeriesD6504_SP_X
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)