Motion
D8601-S08-S08-14-SS

BRENNAN INDUSTRIES INC
D8601-S08-S08-14-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968713
MFR #D8601-S08-S08-14-SS
List Price$113.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8601-S08-S08-14-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968713
MFR #D8601-S08-S08-14-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.72/each for your price

Overview

Mfr description
S08MBT-S08MBT-14MMT BRANCH TEE STNLS

Specifications

  • Shape
    TEE
  • Overall Length
    32.0
  • Series
    D8601
  • Hex Body
    14.0
  • Thread Size 2
    HEAVY 08MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought