Motion
9023-PORT-ED-12-24

BRENNAN INDUSTRIES INC
9023-PORT-ED-12-24

12MBSPP ED-24FBSPP STRAIGHT. PORT
Mi Item #07968719
MFR #9023-PORT-ED-12-24
Price$121.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-ED-12-24

12MBSPP ED-24FBSPP STRAIGHT. PORT
Mi Item #07968719
MFR #9023-PORT-ED-12-24

Mfr description
12MBSPP ED-24FBSPP STRAIGHT. PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.02/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 3/4 in
  • End 2 Size
    1-1/2 in, 3/4 in
  • Hex Body
    60.0
  • Overall Length
    57.0
  • Thread Depth
    12.0
  • Thread Size 2
    1/8-28

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/2-11, G - 3/4-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/2-11, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    9023_PORT_ED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)