Specifications
Dimensions
- Hex Body19.0
- Overall Length28.0
- Thread Size 2M22X1.5
Details
- ManufacturerName (description attribute)Brennan
- SeriesD6500_SP_X
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)