Motion
D6400-S30-16-O-X

BRENNAN INDUSTRIES INC
D6400-S30-16-O-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07968741
MFR #D6400-S30-16-O-X
Price$111.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6400-S30-16-O-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07968741
MFR #D6400-S30-16-O-X

Mfr description
S30MBT-16MORB STRAIGHT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.53/each

Specifications

Dimensions

  • Hex Body
    46.0
  • Overall Length
    52.0
  • Thread Size 2
    1-5/16-12 UN

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6400_O_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)