Motion
D6502-S10-S10
DIN METRIC TUBE COMPRESSION
Mi Item #07968745
MFR #D6502-S10-S10
Price$86.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
Mi Item #07968745
MFR #D6502-S10-S10

Mfr description
S10MBT-S10FMS 45 DEG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.21/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    29.0
  • Thread Size 2
    M18X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6502
  • Shape
    45 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)