Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L08-L08-L12-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968750
MFR #D2603-L08-L08-L12-SS-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L08MBT-L08MBT-L12MBT TEE W/O NUT &

Specifications

  • Thread Size 2
    M14X1.5
  • Shape
    TEE
  • Overall Length
    24.0
  • Hex Body
    17.0
  • Series
    D2603_REDUCER_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought