Motion
D2605-L08-04-L08-SS

BRENNAN INDUSTRIES INC
D2605-L08-04-L08-SS

Compression Tee - Tee, Stainless Steel
Mi Item #07968769
MFR #D2605-L08-04-L08-SS
Price$116.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2605-L08-04-L08-SS

Compression Tee - Tee, Stainless Steel
Mi Item #07968769
MFR #D2605-L08-04-L08-SS

Mfr description
L08MBT-04MP-L08MBT TEE STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.35/each

Specifications

Dimensions

  • End 3 Size
    8 mm
  • Hex Body
    12 mm
  • Hex Size
    12 mm
  • Tube Size
    8 mm

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x Male Pipe x DIN Tube
  • Connection Type
    DIN 2353 Flareless Tube Male Run Tee
  • Description Keyword
    Tee
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M14 x 1.5
  • End 2 Style
    Male NPT
  • End 3 Thread
    M14 x 1.5
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2605-L08-04-L08-SS
  • Material
    Stainless Steel
  • Shape
    TEE
  • Type
    Tube Male Run Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)