Specifications
Dimensions
- Hex Body14.0
- Overall Length24.0
- Thread Size 2M16X1.5
Details
- ManufacturerName (description attribute)Brennan
- SeriesD2701_LN_X
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)