Motion
D7405-L42-24
Compression Tee - Connector, Steel
Mi Item #07968800
MFR #D7405-L42-24
Price$112.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Tee - Connector, Steel
Mi Item #07968800
MFR #D7405-L42-24

Mfr description
L42MBT-24FBSPP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.90/each

Specifications

Dimensions

  • Hex Body
    60.0
  • Hex Size
    60 mm
  • Overall Length
    66.0
  • Thread Size 2
    1-1/2-11
  • Tube Size
    0.1575 in

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x Female BSPP
  • Connection Type
    DIN 2353 Flareless Tube Female BSPP Connector
  • Description Keyword
    Connector
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    Female BSPP
  • End 2 Thread
    G-1-1/2-11
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D7405-L42-24
  • Material
    Steel
  • Maximum Operating Pressure
    160 bar, 2321 psi
  • Plating
    ZINC NICKEL
  • Seal Material
    BSPP
  • Shape
    STRAIGHT
  • Type
    Tube Female BSPP Connector
  • Working Pressure
    2321 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)