Motion
7005-12-L22-30-SS

BRENNAN INDUSTRIES INC
7005-12-L22-30-SS

7005-12-L22-30-SS MJ-MBT STRT 12MJ-
MI ITEM #07968801
MFR #7005-12-L22-30-SS
Price$78.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-12-L22-30-SS

7005-12-L22-30-SS MJ-MBT STRT 12MJ-
MI ITEM #07968801
MFR #7005-12-L22-30-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.08/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 22 mm
  • End 2 Size
    3/4 in, 22 mm
  • Hex Body
    32.0
  • Overall Length
    44.0
  • Thread Depth
    15.5
  • Thread Size 2
    M30X2.0

Details

  • Adapter Type
    Straight
  • End 1 Style
    Light Metric (Dual Purpose), Male JIC
  • End 1 Thread
    1-1/16-12 UN, M30X2.0
  • End 2 Style
    Light Metric (Dual Purpose), Male JIC
  • End 2 Thread
    1-1/16-12 UN, M30X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7005_DIN LIGHT

Overview

Mfr description
7005-12-L22-30-SS MJ-MBT STRT 12MJ-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought