Motion
D6400-L12-04-O-SS

BRENNAN INDUSTRIES INC
D6400-L12-04-O-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07968826
MFR #D6400-L12-04-O-SS
Price$94.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6400-L12-04-O-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07968826
MFR #D6400-L12-04-O-SS

Mfr description
L12MBT-04MORB STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.17/each

Specifications

Dimensions

  • Thread Size 2
    7/16-20 UNF

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D6400_O
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)