Motion
D2700-LN-L42-L42-X

BRENNAN INDUSTRIES INC
D2700-LN-L42-L42-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968848
MFR #D2700-LN-L42-L42-X
List Price$115.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-LN-L42-L42-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968848
MFR #D2700-LN-L42-L42-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.20/each for your price

Overview

Mfr description
L42MBT-L42MBT BH STRT W/O TUBE NUT &

Specifications

  • Plating
    ZINC NICKEL
  • Series
    D2700_LN_X
  • Hex Body
    60.0
  • Overall Length
    77.0
  • Shape
    STRAIGHT
  • Thread Size 2
    M52X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text