Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2501-L18-06-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968853
MFR #D2501-L18-06-SS-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L18MBT-06MP 90 DEG W/O TUBE NUT &

Specifications

  • Thread Size 2
    3/8-18
  • Shape
    90 DEGREE ANGLE
  • Series
    D2501_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text