Motion
D6500-L12-L12-SS

BRENNAN INDUSTRIES INC
D6500-L12-L12-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07968861
MFR #D6500-L12-L12-SS
Price$104.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6500-L12-L12-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07968861
MFR #D6500-L12-L12-SS

Mfr description
L12MBT-L12FMS 90 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.23/each

Specifications

Dimensions

  • Overall Length
    32.0

Details

  • Seal Material
    VITON«
  • Series
    D6500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)