Motion
7408-H24-ED-SS
24MBSPP ED HOLLOW HEX PLUG. ED CPTV
Mi Item #07968863
MFR #7408-H24-ED-SS
Price$258.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24MBSPP ED HOLLOW HEX PLUG. ED CPTV
Mi Item #07968863
MFR #7408-H24-ED-SS

Mfr description
24MBSPP ED HOLLOW HEX PLUG. ED CPTV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.58/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • Hex Body
    54.8
  • Overall Length
    22.8
  • Thread Size 2
    BS 5200

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/2-11
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7408_H_ED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)