Overview
Mfr description
L22FMS-16MBSPP ED STRAIGHT
Specifications
- Thread Size 21-11
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length55.0
- Hex Body41.0
- SeriesD7505_ED
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data