Motion
D6500-L35-L35
DIN METRIC TUBE COMPRESSION
Mi Item #07968878
MFR #D6500-L35-L35
Price$167.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
Mi Item #07968878
MFR #D6500-L35-L35

Mfr description
L35MBT-L35FMS 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.86/each

Specifications

Dimensions

  • Overall Length
    57.0

Details

  • Seal Material
    NBR
  • Series
    D6500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)