Motion
D7801-L08-04-NWO-RR-SS

BRENNAN INDUSTRIES INC
D7801-L08-04-NWO-RR-SS

Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #07968899
MFR #D7801-L08-04-NWO-RR-SS
Price$290.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-L08-04-NWO-RR-SS

Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #07968899
MFR #D7801-L08-04-NWO-RR-SS

Mfr description
L08MBT-04MBSPPAORB-RR 90 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.21/each

Specifications

Dimensions

  • Tube Size
    38 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x Male Adjustable BSPP ORR
  • Connection Type
    DIN 2353 Flareless Tube Male Adjustable BSPP (Type H) Port 90° Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    Male BSPP Adjustable ORR
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D7801-L08-04-NWO-RR-SS
  • Material
    Stainless Steel
  • Seal Material
    VITON«
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube Male Adjustable BSPP Port 90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)