Motion
D2650-S16-S16-S16-S16

BRENNAN INDUSTRIES INC
D2650-S16-S16-S16-S16

DIN METRIC TUBE COMPRESSION
MI ITEM #07968908
MFR #D2650-S16-S16-S16-S16
Price$129.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2650-S16-S16-S16-S16

DIN METRIC TUBE COMPRESSION
MI ITEM #07968908
MFR #D2650-S16-S16-S16-S16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.20/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    43.0
  • Thread Size 2
    HEAVY 16MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2650
  • Shape
    CROSS

Overview

Mfr description
S16MBT-S16MBT-S16MBT-S16MBT CROSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought