Specifications
Dimensions
- Hex Body17.0
- Overall Length38.0
- Thread Size 2M20X1.5
Details
- ManufacturerName (description attribute)Brennan
- SeriesD6500_SP
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)