Overview
Mfr description
S10MBT-S10FMS 90 DEG STNLS
Specifications
- Thread Size 2M18X1.5
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length34.0
- Hex Body17.0
- SeriesD6500
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data