Motion
D6565-L15-L10-SS

BRENNAN INDUSTRIES INC
D6565-L15-L10-SS

FEMALE METRIC SWIVEL DIN 24DEG
Mi Item #07968936
MFR #D6565-L15-L10-SS
Price$94.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6565-L15-L10-SS

FEMALE METRIC SWIVEL DIN 24DEG
Mi Item #07968936
MFR #D6565-L15-L10-SS

Mfr description
L15FMS-L10FMS STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.54/each

Specifications

Dimensions

  • Overall Length
    39.0
  • Thread Size 2
    M16X1.5

Details

  • Seal Material
    VITON«
  • Series
    D6565_REDUCER
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)