Specifications
Dimensions
- Hex Body27.0
- Overall Length53.5
- Thread Size 21/2-14
Details
- ManufacturerName (description attribute)Brennan
- SeriesD2405
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)