Motion
D2403-L35-L22
DIN METRIC TUBE COMPRESSION
Mi Item #07968978
MFR #D2403-L35-L22
Price$115.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
Mi Item #07968978
MFR #D2403-L35-L22

Mfr description
L35MBT-L22MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.53/each

Specifications

Dimensions

  • Hex Body
    46.0
  • Overall Length
    61.5
  • Thread Size 2
    LIGHT 22MM TUBE OD

Details

  • Plating
    ZINC NICKEL
  • Series
    D2403_REDUCER
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)