Motion
D6602-SP-L28-L28-L28

BRENNAN INDUSTRIES INC
D6602-SP-L28-L28-L28

DIN METRIC TUBE COMPRESSION
Mi Item #07968980
MFR #D6602-SP-L28-L28-L28
Price$125.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-SP-L28-L28-L28

DIN METRIC TUBE COMPRESSION
Mi Item #07968980
MFR #D6602-SP-L28-L28-L28

Mfr description
L28MBT-L28FMSP-L28MBT TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.66/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Overall Length
    49.0
  • Thread Size 2
    M36X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D6602_SP
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)