Specifications
Dimensions
- Hex Body32.0
- Overall Length51.5
- Thread Size 23/4-14
Details
- ManufacturerName (description attribute)Brennan
- SeriesD2404
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)