Motion
8408-H42-ED-SS
42MMX2.0 ED HOLLOW HEX PLUG. ED CPTV
MI ITEM #07969018
MFR #8408-H42-ED-SS
List Price$160.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
42MMX2.0 ED HOLLOW HEX PLUG. ED CPTV
MI ITEM #07969018
MFR #8408-H42-ED-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.62/each for your price

Overview

Mfr description
42MMX2.0 ED HOLLOW HEX PLUG. ED CPTV

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Size
    42 mm
  • End 1 Thread
    M42X2.0
  • End 2 Style
    Non Applicable
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    22.8
  • Hex Body
    50.0
  • Series
    8408_H_ED
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text