Motion
D8505-S38-48-ED

BRENNAN INDUSTRIES INC
D8505-S38-48-ED

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07969023
MFR #D8505-S38-48-ED
Price$127.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8505-S38-48-ED

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07969023
MFR #D8505-S38-48-ED

Mfr description
S38FMS-48MM ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.35/each

Specifications

Dimensions

  • Hex Body
    55.0
  • Overall Length
    78.0
  • Thread Size 2
    M48X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D8505_ED
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)