Motion
D7400-CVP-S14-08-ED-1.0CP

BRENNAN INDUSTRIES INC
D7400-CVP-S14-08-ED-1.0CP

Compression Elbow & Straight - Check Valve, Steel
Mi Item #07969028
MFR #D7400-CVP-S14-08-ED-1.0CP
Price$99.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-CVP-S14-08-ED-1.0CP

Compression Elbow & Straight - Check Valve, Steel
Mi Item #07969028
MFR #D7400-CVP-S14-08-ED-1.0CP

Mfr description
S14MBT-08MBSPP ED STR CHECKVALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.93/each

Specifications

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x Male BSPP ED Seal
  • Connection Type
    DIN 2353 Flareless Tube Male BSPP (Type E) Port Check Valve, Flow to Port Connector
  • Description Keyword
    Check Valve
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D7400-CVP-S14-08-ED-1.0CP
  • Material
    Steel
  • Plating
    Zinc Nickel
  • Seal Material
    BSPP
  • Shape
    Straight
  • Type
    Port Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)