Motion
D6504-SP-L28-L15-SS-X

BRENNAN INDUSTRIES INC
D6504-SP-L28-L15-SS-X

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07969031
MFR #D6504-SP-L28-L15-SS-X
Price$137.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-L28-L15-SS-X

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07969031
MFR #D6504-SP-L28-L15-SS-X

Mfr description
L28FMSP-L15MBT STRT W/O TUBE NUT &
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.96/each

Specifications

Dimensions

  • Hex Body
    30.0
  • Overall Length
    43.5
  • Thread Size 2
    M22X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D6504_SP_X
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)