Motion
D2404-S30-16
DIN METRIC TUBE COMPRESSION
MI ITEM #07969033
MFR #D2404-S30-16
Price$104.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #07969033
MFR #D2404-S30-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.45/each

Specifications

Dimensions

  • Hex Body
    46.0
  • Overall Length
    73.2
  • Thread Size 2
    1-11-1/2

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2404
  • Shape
    STRAIGHT

Overview

Mfr description
S30MBT-16MP STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought