Overview
Mfr description
L06MBT-L06MBT-L06FMS BRANCH TEE STNLS
Specifications
- Thread Size 2LIGHT 06MM TUBE OD
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length29.0
- Hex Body12.0
- SeriesD6600
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data