Motion
D7801-L35-20-CF-X

BRENNAN INDUSTRIES INC
D7801-L35-20-CF-X

Compression Elbow & Straight - 90° Elbow, Steel
Mi Item #07969069
MFR #D7801-L35-20-CF-X
Price$130.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-L35-20-CF-X

Compression Elbow & Straight - 90° Elbow, Steel
Mi Item #07969069
MFR #D7801-L35-20-CF-X

Mfr description
L35MBT-20MBSPP CF 90 DEG W/O NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.32/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Hex Size
    41 mm
  • Overall Length
    45.0
  • Thread Size 2
    1-1/4-11
  • Tube Size
    35 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male BSPP CF
  • Connection Type
    DIN 2353 Flareless Tube Male BSPP (Type B) Port 90° Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Male DIN
  • End 1 Thread
    M45 x 2.0
  • End 2 Style
    Male BSPP Cut Face
  • End 2 Thread
    G-1-1/4-11
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D7801-L35-20-CF-X
  • Material
    Steel
  • Maximum Operating Pressure
    160 bar, 2321 psi
  • Plating
    ZINC NICKEL
  • Seal Material
    BSPP
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube Male BSPP Port 90° Elbow
  • Working Pressure
    2321 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)