Motion
D6565-S38-S30
FEMALE METRIC SWIVEL DIN 24DEG
Mi Item #07969070
MFR #D6565-S38-S30
Price$135.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL DIN 24DEG
Mi Item #07969070
MFR #D6565-S38-S30

Mfr description
S38FMS-S30FMS STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.62/each

Specifications

Dimensions

  • Overall Length
    55.0
  • Thread Size 2
    M42X2.0

Details

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6565_REDUCER
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)