Motion
D6600-SP-S25-S25-S25

BRENNAN INDUSTRIES INC
D6600-SP-S25-S25-S25

DIN METRIC TUBE COMPRESSION
MI ITEM #07969081
MFR #D6600-SP-S25-S25-S25
Price$145.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-SP-S25-S25-S25

DIN METRIC TUBE COMPRESSION
MI ITEM #07969081
MFR #D6600-SP-S25-S25-S25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.14/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Overall Length
    55.0
  • Thread Size 2
    HEAVY 25MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D6600_SP
  • Shape
    TEE

Overview

Mfr description
S25MBT-S25MBT-S25FMSP BRANCH TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought